Overview
Mfr description
05110804 05110804 CRYST.RD.FILE FN.4X1/4
- Silicon carbide is a fast cutting abrasive
- Commonly used on nonferrous metals and in low pressure applications.
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- GradeFine
- SpecificationFJF214
- PSC Code5345
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data