Motion
05111083

Made in USA
05111083

6" Long x 1/2" Diam x 1/2" Thick, Aluminum Oxide Sharpening Stone Round, Medium Grade
MI ITEM #11677032
MFR #05111083
List Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111083

6" Long x 1/2" Diam x 1/2" Thick, Aluminum Oxide Sharpening Stone Round, Medium Grade
MI ITEM #11677032
MFR #05111083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.70/each for your price

Overview

Mfr description
05111083 05111083 INDIA RD FILE MD 6X1/2
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Medium
  • Specification
    MF246
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought