Motion
05111182

Made in USA
05111182

3" Long x 1/4" Diam x 1/4" Thick, Novaculite Sharpening Stone Round, Ultra Fine Grade
MI ITEM #11677037
MFR #05111182
List Price$32.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111182

3" Long x 1/4" Diam x 1/4" Thick, Novaculite Sharpening Stone Round, Ultra Fine Grade
MI ITEM #11677037
MFR #05111182

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.38/each for your price

Overview

Mfr description
05111182 05111182 HD.SEL.ARK.RD.FL 3X1/4
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Ultra Fine
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought