Motion
05111224

Made in USA
05111224

Sharpening Stone - Novaculite Material, 3.0000 in Long, 0.5000 in Wide, 0.5000 in Thick
MI ITEM #11677039
MFR #05111224
List Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111224

Sharpening Stone - Novaculite Material, 3.0000 in Long, 0.5000 in Wide, 0.5000 in Thick
MI ITEM #11677039
MFR #05111224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$47.75/each for your price

Overview

Mfr description
05111224 05111224 HD.SEL.ARK.RD.FL 3X1/2
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Stone Shape
    Round
  • Grade
    Ultra Fine
  • Package Quantity
    1
  • Manufacturer Upc Number
    691019711089
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought