Motion
05111281

Made in USA
05111281

4-1/2" Long x 1-3/4" Diam x 3/8" Thick, Aluminum Oxide Sharpening Stone Round, Medium Grade
MI ITEM #11677042
MFR #05111281
List Price$12.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111281

4-1/2" Long x 1-3/4" Diam x 3/8" Thick, Aluminum Oxide Sharpening Stone Round, Medium Grade
MI ITEM #11677042
MFR #05111281

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.70/each for your price

Overview

Mfr description
05111281 05111281 4-1/2X3 INDIA RND SHAR
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Medium
  • Specification
    MS34
  • Tapered Thickness
    1/8 in
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought