Motion
05111323

Made in USA
05111323

5" Long x 1" Diam x 5/16" Thick, Aluminum Oxide Sharpening Stone Round, Fine Grade
Mi Item #11677044
MFR #05111323
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111323

5" Long x 1" Diam x 5/16" Thick, Aluminum Oxide Sharpening Stone Round, Fine Grade
Mi Item #11677044
MFR #05111323

Mfr description
05111323 05111323 IND.RD.SLIP5X1X5/16 US
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Overall Length  
    5 in
  • Overall Thickness  
    5/16 in
  • Overall Width  
    1 in
  • Tapered Thickness
    3/32 in

Details

  • Grade
    Fine
  • PSC Code
    5345
  • Specification
    FS15
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)