Motion
05111406

Made in USA
05111406

3" Long x 3/4" Wide x 1/8" Thick, Novaculite Sharpening Stone Knife, Ultra Fine Grade
MI ITEM #11677047
MFR #05111406
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111406

3" Long x 3/4" Wide x 1/8" Thick, Novaculite Sharpening Stone Knife, Ultra Fine Grade
MI ITEM #11677047
MFR #05111406

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05111406 05111406 HD.SEL.ARK.BL3X3/4X1/8
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Ultra Fine
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text