Motion
05111448

Made in USA
05111448

4" Long x 1/2" Wide x 1/2" Thick, Aluminum Oxide Sharpening Stone Triangle Tapered, Medium Grade
Mi Item #11677049
MFR #05111448
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111448

4" Long x 1/2" Wide x 1/2" Thick, Aluminum Oxide Sharpening Stone Triangle Tapered, Medium Grade
Mi Item #11677049
MFR #05111448

Mfr description
05111448 05111448 IND.TAP.TRI.4X1/2X1/4
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    1/2 in
  • Overall Width  
    1/2 in
  • Tapered Thickness
    1/4 in

Details

  • Grade
    Medium
  • PSC Code
    5345
  • Specification
    MF544
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)