Motion
05111463

Made in USA
05111463

4" Long x 9/16" Wide x 3/16" Thick, Aluminum Oxide Sharpening Stone Diamond, Medium Grade
Mi Item #11677050
MFR #05111463
Price$17.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111463

4" Long x 9/16" Wide x 3/16" Thick, Aluminum Oxide Sharpening Stone Diamond, Medium Grade
Mi Item #11677050
MFR #05111463

Mfr description
05111463 05111463 IND.DIA.FILE 4X9/16 US
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.08/each

Specifications

Dimensions

  • Overall Length  
    4 in
  • Overall Thickness  
    3/16 in
  • Overall Width  
    9/16 in

Details

  • Grade
    Medium
  • PSC Code
    5345
  • Specification
    MT134
  • Stone Material
    Aluminum Oxide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)