Motion
05111489

Made in USA
05111489

3" Long x 1/2" Wide x 3/16" Thick, Novaculite Sharpening Stone Diamond, Ultra Fine Grade
MI ITEM #11677051
MFR #05111489
List Price$53.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111489

3" Long x 1/2" Wide x 3/16" Thick, Novaculite Sharpening Stone Diamond, Ultra Fine Grade
MI ITEM #11677051
MFR #05111489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.68/each for your price

Overview

Mfr description
05111489 05111489 HD.SEL.ARK.DIA 3X1/2 U
  • Novaculite is a natural sharpening stone composed of extremely fine-grained to cryptocrystalline quartz
  • It is ideal for deburring, chamfering and honing.

Specifications

  • Stone Material
    Novaculite
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    Ultra Fine
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought