Motion
05111505

Made in USA
05111505

Sharpening Stone - Silicon Carbide Material, 4.0000 in Wide, 1.5000 in Thick
MI ITEM #11677052
MFR #05111505
List Price$33.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05111505

Sharpening Stone - Silicon Carbide Material, 4.0000 in Wide, 1.5000 in Thick
MI ITEM #11677052
MFR #05111505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.98/each for your price

Overview

Mfr description
05111505 05111505 CRYS.MACH.KNF.4DX1-1/2
  • Silicon carbide is a fast cutting abrasive
  • Commonly used on nonferrous metals and in low pressure applications.

Specifications

  • Stone Material
    Silicon Carbide
  • Overall Width
  • Overall Thickness
  • Stone Shape
    Disc
  • Grit Number
    120, 320
  • Color
    Black
  • Grade
    Fine, Coarse
  • Package Quantity
    1
  • Manufacturer Upc Number
    691019910246
  • Specification
    JB74
  • Tapered Thickness
    1/4 in
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought