1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05111547
1/2" Wide x 14" OAL, Silicon Carbide Sharpening Stone Flat, 180 Grit
Mi Item #
11677054
MFR #
05111547
Price
$25.90
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Sharpening Stones
Made in USA 05111547
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05111547
1/2" Wide x 14" OAL, Silicon Carbide Sharpening Stone Flat, 180 Grit
Mi Item #
11677054
MFR #
05111547
Mfr description
05111547 05111547 14" UTILITY FILE USA S
Silicon carbide is a fast cutting abrasive
Commonly used on nonferrous metals and in low pressure applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$25
.90
/each
Add to Cart
Specifications
Dimensions
Overall
Length
14 in
Overall
Width
1/2 in
Details
Grit Number
180
PSC Code
5345
Specification
JD2
Stone Material
Silicon Carbide
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items