Motion
05113022

Made in USA
05113022

1/2" Wide x 4" OAL, Aluminum Oxide Sharpening Stone Flat, Coarse Grade, 120 Grit
MI ITEM #11677057
MFR #05113022
List Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05113022

1/2" Wide x 4" OAL, Aluminum Oxide Sharpening Stone Flat, Coarse Grade, 120 Grit
MI ITEM #11677057
MFR #05113022

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.83/each for your price

Overview

Mfr description
05113022 05113022 4 X 1/2 X 1/16 COARSE
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Grit Number
    120
  • Grade
    Coarse
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought