Motion
05113071

Made in USA
05113071

5/16" Wide x 4" OAL, Aluminum Oxide Sharpening Stone Flat Tapered, Medium Grade, 220 Grit
MI ITEM #11677062
MFR #05113071
List Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05113071

5/16" Wide x 4" OAL, Aluminum Oxide Sharpening Stone Flat Tapered, Medium Grade, 220 Grit
MI ITEM #11677062
MFR #05113071

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.83/each for your price

Overview

Mfr description
05113071 05113071 4X5/16X3/32-1/16 MED S
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood.

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Grit Number
    220
  • Grade
    Medium
  • PSC Code
    5345

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought