1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05113188
7/16" Wide x 4" OAL, Aluminum Oxide Sharpening Stone Oval Tapered, Fine Grade, 320 Grit
Mi Item #
11677065
MFR #
05113188
Price
$16.83
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Files and Sharpening Stones
Stones
Sharpening Stones
Made in USA 05113188
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05113188
7/16" Wide x 4" OAL, Aluminum Oxide Sharpening Stone Oval Tapered, Fine Grade, 320 Grit
Mi Item #
11677065
MFR #
05113188
Mfr description
05113188 05113188 4X7/16X3/16-1/8 FINE S
Aluminum oxide is the most commonly used abrasive
Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
Commonly used on ferrous alloys, high-tensile materials and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$16
.83
/each
Add to Cart
Specifications
Dimensions
Overall
Length
4 in
Overall
Width
7/16 in
Details
Grade
Fine
Grit Number
320
PSC Code
5345
Stone Material
Aluminum Oxide
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items