1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
05134069
3/8" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 620 Max psi, 0.483" ID x 0.675" OD, Schedule 40, Grey
MI ITEM #
11677076
MFR #
05134069
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Pipe Products
Plastic Pipe Nipples
Made in USA 05134069
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05134069
3/8" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 620 Max psi, 0.483" ID x 0.675" OD, Schedule 40, Grey
MI ITEM #
11677076
MFR #
05134069
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inside Diameter
0.4830 in
Outside Diameter
0.6750 in
Pipe Size
3/8 in
Details
Color
Grey
Maximum Working Pressure
620 psi
Schedule
40
Style
Unthreaded
Overview
Mfr description
05134069 05134069 3/8" X 5FT GREY PVC SC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought