Motion
05134077

Made in USA
05134077

1/2" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 600 Max psi, 0.608" ID x 0.84" OD, Schedule 40, White
Mi Item #11677077
MFR #05134077
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05134077

1/2" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 600 Max psi, 0.608" ID x 0.84" OD, Schedule 40, White
Mi Item #11677077
MFR #05134077

Mfr description
05134077 05134077 1/2X5' WHITE PVC SCH40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.6080 in
  • Outside Diameter
    0.8400 in
  • Pipe Size
    1/2 in

Details

  • Color
    White
  • Maximum Working Pressure
    600 psi
  • Schedule
    40
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)