Motion
05134085

Made in USA
05134085

3/4" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 480 Max psi, 0.81" ID x 1.05" OD, Schedule 40, White
Mi Item #11677078
MFR #05134085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05134085

3/4" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 480 Max psi, 0.81" ID x 1.05" OD, Schedule 40, White
Mi Item #11677078
MFR #05134085

Mfr description
05134085 05134085 3/4" X 5 FT WHITE PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.8100 in
  • Outside Diameter
    1.0500 in
  • Pipe Size
    3/4 in

Details

  • Color
    White
  • Maximum Working Pressure
    480 psi
  • Schedule
    40
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)