Motion
05134101

Made in USA
05134101

1-1/4" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 370 Max psi, 1.36" ID x 1.66" OD, Schedule 40, White
MI ITEM #11677080
MFR #05134101
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05134101

1-1/4" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 370 Max psi, 1.36" ID x 1.66" OD, Schedule 40, White
MI ITEM #11677080
MFR #05134101

Mfr description
05134101 05134101 1-1/4" X 5FT WHITE PVC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.3600 in
  • Outside Diameter
    1.6600 in
  • Pipe Size
    1-1/4 in

Details

  • Color
    White
  • Maximum Working Pressure
    370 psi
  • Schedule
    40
  • Style
    Unthreaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)