Motion
05134119

Made in USA
05134119

1-1/2" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 330 Max psi, 1.59" ID x 1.9" OD, Schedule 40, White
Mi Item #11677081
MFR #05134119
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05134119

1-1/2" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 330 Max psi, 1.59" ID x 1.9" OD, Schedule 40, White
Mi Item #11677081
MFR #05134119

Mfr description
05134119 05134119 1-1/2" X 5FT WHITE PVC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    1.5900 in
  • Outside Diameter
    1.9000 in
  • Pipe Size
    1-1/2 in

Details

  • Color
    White
  • Maximum Working Pressure
    330 psi
  • Schedule
    40
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)