1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Made in USA
05134135
2-1/2" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 300 Max psi, 2.45" ID x 2-7/8" OD, Schedule 40, White
MI ITEM #
11677083
MFR #
05134135
List Price
$54.20
/each
Qty
List Price
$54.20
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hose and Fittings
Pipe Products
Plastic Pipe Nipples
Made in USA 05134135
Made in USA
05134135
2-1/2" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 300 Max psi, 2.45" ID x 2-7/8" OD, Schedule 40, White
MI ITEM #
11677083
MFR #
05134135
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
05134135
2-1/2" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 300 Max psi, 2.45" ID x 2-7/8" OD, Schedule 40, White
MI ITEM #
11677083
MFR #
05134135
Availability:
In stock
List Price
$54.20
/each
Sign in
for your price
Qty
List Price
$54.20
/each
Sign in
for your price
+ Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
05134135 05134135 2-1/2" X 5FT WHITE PVC
Specifications
Color
White, White
Inside Diameter
2.4500 in, 2.4500 in
Maximum Working Pressure
300 psi
Outside Diameter
2.8750 in, 2.8750 in
Pipe Size
2.5000 in - 2-1/2 in
Schedule
40
Style
Unthreaded, Unthreaded
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data