Motion
05134143

Made in USA
05134143

4" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 220 Max psi, 4" ID x 4-1/2" OD, Schedule 40, White
MI ITEM #11677084
MFR #05134143
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05134143

4" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 220 Max psi, 4" ID x 4-1/2" OD, Schedule 40, White
MI ITEM #11677084
MFR #05134143

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    4.0000 in
  • Outside Diameter
    4.5000 in
  • Pipe Size
    4 in

Details

  • Color
    White
  • Maximum Working Pressure
    220 psi
  • Schedule
    40
  • Style
    Unthreaded

Overview

Mfr description
05134143 05134143 4" X 5FT WHITE PVC SCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought