Motion
05134150

Made in USA
05134150

6" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 180 Max psi, 6.03" ID x 6-5/8" OD, Schedule 40, White
MI ITEM #11677085
MFR #05134150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05134150

6" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 180 Max psi, 6.03" ID x 6-5/8" OD, Schedule 40, White
MI ITEM #11677085
MFR #05134150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05134150 05134150 6" X 5FT WHITE PVC SCH

Specifications

  • Style
    Unthreaded
  • Color
    White
  • Maximum Working Pressure
    180 psi
  • Inside Diameter
    6.0300 in
  • Outside Diameter
    6.6250 in
  • Pipe Size
    6 in
  • Schedule
    40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought