Motion
05134168

Made in USA
05134168

8" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 160 Max psi, 7.94" ID x 8-5/8" OD, Schedule 40, White
Mi Item #11677086
MFR #05134168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05134168

8" Pipe, 5' Long PVC Unthreaded Plastic Pipe Nipple 160 Max psi, 7.94" ID x 8-5/8" OD, Schedule 40, White
Mi Item #11677086
MFR #05134168

Mfr description
05134168 05134168 8" X 5FT WHITE PVC SCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    7.9400 in
  • Outside Diameter
    8.6250 in
  • Pipe Size
    8 in

Details

  • Color
    White
  • Maximum Working Pressure
    160 psi
  • Schedule
    40
  • Style
    Unthreaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)