Motion
05163290

Made in USA
05163290

#6 Screw, 6/6 Nylon Standard Flat Washer 3.56mm ID x 5/16" OD, 0.81mm Thick
MI ITEM #11677113
MFR #05163290
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05163290

#6 Screw, 6/6 Nylon Standard Flat Washer 3.56mm ID x 5/16" OD, 0.81mm Thick
MI ITEM #11677113
MFR #05163290

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
05163290 05163290 6X.032 THK NYL FLAT WA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0320 in0.81 mm
  • Type
    Standard
  • Screw Size
    #6
  • Outside Diameter Range
    ~0.3120 in
  • Outside Diameter
    0.3125 in5/16 in7.94 in
  • Material Grade
    6/6
  • Inside Diameter
    0.1400 in,3.56 mm
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.015 to 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text