Motion
05163340

Made in USA
05163340

#8 Screw, 6/6 Nylon Standard Flat Washer 4.34mm ID x 3/8" OD, 2.36mm Thick
MI ITEM #11677118
MFR #05163340
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05163340

#8 Screw, 6/6 Nylon Standard Flat Washer 4.34mm ID x 3/8" OD, 2.36mm Thick
MI ITEM #11677118
MFR #05163340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
05163340 05163340 8X.093 NYL FLAT WASHER
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0930 in2.36 mm
  • Type
    Standard
  • Screw Size
    #8
  • Outside Diameter Range
    ~0.3750 in
  • Outside Diameter
    0.3750 in3/8 in9.53 in
  • Material Grade
    6/6
  • Inside Diameter
    0.1710 in,4.34 mm
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.015 to 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought