Motion
05163373

Made in USA
05163373

#10 Screw, 6/6 Nylon Standard Flat Washer 4.93mm ID x 3/8" OD, 1.57mm Thick
MI ITEM #11677121
MFR #05163373
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05163373

#10 Screw, 6/6 Nylon Standard Flat Washer 4.93mm ID x 3/8" OD, 1.57mm Thick
MI ITEM #11677121
MFR #05163373

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.10/each

Specifications

Dimensions

  • Inside Diameter
    0.1940 in,4.93 mm
  • Outside Diameter
    0.3750 in3/8 in9.53 in
  • Outside Diameter Range
    ~0.3750 in
  • Screw Size
    #10
  • Thickness
    0.0620 in1.57 mm

Details

  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Material
    Nylon
  • Material Grade
    6/6
  • Outside Diameter Tolerance
    -0.015 to 0.015 in
  • Type
    Standard

Overview

Mfr description
05163373 05163373 10X.062 NYL FLAT WASHE
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought