Motion
05163431

Made in USA
05163431

5/16" Screw, 6/6 Nylon Standard Flat Washer 8.05mm ID x 1/2" OD, 2.36mm Thick
MI ITEM #11677127
MFR #05163431
List Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05163431

5/16" Screw, 6/6 Nylon Standard Flat Washer 8.05mm ID x 1/2" OD, 2.36mm Thick
MI ITEM #11677127
MFR #05163431

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.10/each for your price

Overview

Mfr description
05163431 05163431 5/16X.093 NYL FLAT WAS
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0930 in2.36 mm
  • Type
    Standard
  • Screw Size
    5/16
  • Outside Diameter Range
    ~0.5000 in
  • Outside Diameter
    0.5000 in1/2 in12.70 in
  • Material Grade
    6/6
  • Inside Diameter
    0.3170 in,8.05 mm
  • Inside Diameter Tolerance
    -0.005 to 0.005 in
  • Outside Diameter Tolerance
    -0.015 to 0.015 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought