Motion
05168489

Made in USA
05168489

0.148" Hole Diam, 0.4" OAL, Split Shank, Nylon Panel Rivet 0.33" Length Under Head, 0.22" Material Thickness, 1/2" Head Diam
MI ITEM #11677136
MFR #05168489
List Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168489

0.148" Hole Diam, 0.4" OAL, Split Shank, Nylon Panel Rivet 0.33" Length Under Head, 0.22" Material Thickness, 1/2" Head Diam
MI ITEM #11677136
MFR #05168489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.45/each for your price

Overview

Mfr description
05168489 05168489 .550X.400L NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.5000 in, 1/2 in
  • Length Under Head
    0.3300 in
  • Material
    Nylon
  • Max Material Thickness
    0.2200 in
  • Maximum Hole Diameter
    0.1480 in
  • Minimum Hole Diameter
    0.1480 in
  • Overall Length
    0.4000 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text