Motion
05168505

Made in USA
05168505

0.096" Hole Diam, 0.4" OAL, Split Shank, Nylon Panel Rivet 0.358" Length Under Head, 0.268" Material Thickness, 0.175" Head Diam
MI ITEM #11677138
MFR #05168505
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168505

0.096" Hole Diam, 0.4" OAL, Split Shank, Nylon Panel Rivet 0.358" Length Under Head, 0.268" Material Thickness, 0.175" Head Diam
MI ITEM #11677138
MFR #05168505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
05168505 05168505 .175X.400 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.1750 in
  • Length Under Head
    0.3580 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.0960 in
  • Max Material Thickness
    0.2680 in
  • Minimum Hole Diameter
    0.0960 in
  • Overall Length
    0.4000 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text