Motion
05168588

Made in USA
05168588

0.08" Hole Diam, 19/64" OAL, Split Shank, Nylon Panel Rivet 0.265" Length Under Head, 0.2" Material Thickness, 0.186" Head Diam
MI ITEM #11677146
MFR #05168588
List Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168588

0.08" Hole Diam, 19/64" OAL, Split Shank, Nylon Panel Rivet 0.265" Length Under Head, 0.2" Material Thickness, 0.186" Head Diam
MI ITEM #11677146
MFR #05168588

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.38/each for your price

Overview

Mfr description
05168588 05168588 .186X.297 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.1860 in
  • Length Under Head
    0.2650 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.0800 in
  • Max Material Thickness
    0.2000 in
  • Minimum Hole Diameter
    0.0800 in
  • Overall Length
    0.2970 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought