Motion
05168612

Made in USA
05168612

1/8" to 1/8" Hole Diam, 1.13" OAL, Split Shank, Nylon Panel Rivet 1.092" Length Under Head, 1.01" Material Thickness, 15/64" Head Diam
Mi Item #11677149
MFR #05168612
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168612

1/8" to 1/8" Hole Diam, 1.13" OAL, Split Shank, Nylon Panel Rivet 1.092" Length Under Head, 1.01" Material Thickness, 15/64" Head Diam
Mi Item #11677149
MFR #05168612

Mfr description
05168612 05168612 15/64X1.13 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/each

Specifications

Dimensions

  • Head Diameter/Width
    0.2344 in, 15/64 in
  • Length Under Head
    1.0920 in
  • Max Material Thickness
    1.0100 in
  • Maximum Hole Diameter
    0.1240 in
  • Minimum Hole Diameter
    0.1240 in
  • Overall Length
    1.1300 in

Details

  • Material
    Nylon
  • Shank Type
    Split
  • Type
    Panel Rivet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)