Motion
05168646

Made in USA
05168646

0.23" Hole Diam, 1.083" OAL, Split Shank, Nylon Panel Rivet 0.713" Length Under Head, 1/2" Material Thickness, 25/64" Head Diam
Mi Item #11677152
MFR #05168646
Price$0.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168646

0.23" Hole Diam, 1.083" OAL, Split Shank, Nylon Panel Rivet 0.713" Length Under Head, 1/2" Material Thickness, 25/64" Head Diam
Mi Item #11677152
MFR #05168646

Mfr description
05168646 05168646 25/64X.1.083 NYL PUSH
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.68/each

Specifications

Dimensions

  • Head Diameter/Width
    0.3906 in, 25/64 in
  • Length Under Head
    0.7130 in
  • Max Material Thickness
    0.5030 in
  • Maximum Hole Diameter
    0.2300 in
  • Minimum Hole Diameter
    0.2300 in
  • Overall Length
    1.0830 in

Details

  • Material
    Nylon
  • Shank Type
    Split
  • Type
    Panel Rivet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)