Motion
05168711

Made in USA
05168711

0.089" Hole Diam, 0.246" OAL, Split Shank, Nylon Panel Rivet 0.206" Length Under Head, 0.121" Material Thickness, 5/16" Head Diam
MI ITEM #11677159
MFR #05168711
List Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168711

0.089" Hole Diam, 0.246" OAL, Split Shank, Nylon Panel Rivet 0.206" Length Under Head, 0.121" Material Thickness, 5/16" Head Diam
MI ITEM #11677159
MFR #05168711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.28/each for your price

Overview

Mfr description
05168711 05168711 5/16X.246 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.3125 in, 5/16 in
  • Length Under Head
    0.2060 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.0890 in
  • Max Material Thickness
    0.1210 in
  • Minimum Hole Diameter
    0.0890 in
  • Overall Length
    0.2460 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text