Motion
05168752

Made in USA
05168752

0.165" Hole Diam, 0.325" OAL, Split Shank, Nylon Panel Rivet 0.202" Length Under Head, 0.065" Material Thickness, 11/32" Head Diam
MI ITEM #11677163
MFR #05168752
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168752

0.165" Hole Diam, 0.325" OAL, Split Shank, Nylon Panel Rivet 0.202" Length Under Head, 0.065" Material Thickness, 11/32" Head Diam
MI ITEM #11677163
MFR #05168752

Mfr description
05168752 05168752 11/32X.325L NYL PUSH I
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Head Diameter/Width
    0.3438 in, 11/32 in
  • Length Under Head
    0.2020 in
  • Max Material Thickness
    0.0650 in
  • Maximum Hole Diameter
    0.1650 in
  • Minimum Hole Diameter
    0.1650 in
  • Overall Length
    0.3250 in

Details

  • Material
    Nylon
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)