Motion
05168786

Made in USA
05168786

0.18" Hole Diam, 0.77" OAL, Split Shank, Nylon Panel Rivet 0.7" Length Under Head, 0.555" Material Thickness, 11/32" Head Diam
MI ITEM #11677166
MFR #05168786
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168786

0.18" Hole Diam, 0.77" OAL, Split Shank, Nylon Panel Rivet 0.7" Length Under Head, 0.555" Material Thickness, 11/32" Head Diam
MI ITEM #11677166
MFR #05168786

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.35/each

Specifications

Dimensions

  • Head Diameter/Width
    0.3438 in, 11/32 in
  • Length Under Head
    0.7000 in
  • Max Material Thickness
    0.5550 in
  • Maximum Hole Diameter
    0.1800 in
  • Minimum Hole Diameter
    0.1800 in
  • Overall Length
    0.7700 in

Details

  • Material
    Nylon
  • Shank Type
    Split
  • Type
    Panel Rivet

Overview

Mfr description
05168786 05168786 11/32X.77 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought