Motion
05168828

Made in USA
05168828

0.203" Hole Diam, 0.54" OAL, Split Shank, Nylon Panel Rivet 0.475" Length Under Head, 0.368" Material Thickness, 11/32" Head Diam
MI ITEM #11677170
MFR #05168828
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168828

0.203" Hole Diam, 0.54" OAL, Split Shank, Nylon Panel Rivet 0.475" Length Under Head, 0.368" Material Thickness, 11/32" Head Diam
MI ITEM #11677170
MFR #05168828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05168828 05168828 11/32X.54 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.3438 in, 11/32 in
  • Length Under Head
    0.4750 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.2030 in
  • Max Material Thickness
    0.3680 in
  • Minimum Hole Diameter
    0.2030 in
  • Overall Length
    0.5400 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text