Motion
05168950

Made in USA
05168950

0.118" Hole Diam, 7/16" OAL, Split Shank, Nylon Panel Rivet 0.404" Length Under Head, 0.32" Material Thickness, 15/64" Head Diam
MI ITEM #11677183
MFR #05168950
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168950

0.118" Hole Diam, 7/16" OAL, Split Shank, Nylon Panel Rivet 0.404" Length Under Head, 0.32" Material Thickness, 15/64" Head Diam
MI ITEM #11677183
MFR #05168950

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
05168950 05168950 15/64X.437 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.2344 in, 15/64 in
  • Length Under Head
    0.4040 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.1180 in
  • Max Material Thickness
    0.3200 in
  • Minimum Hole Diameter
    0.1180 in
  • Overall Length
    0.4370 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text