Motion
05168984

Made in USA
05168984

0.165" Hole Diam, 1.365" OAL, Split Shank, Nylon Panel Rivet 1.295" Length Under Head, 1-1/8" Material Thickness, 3/8" Head Diam
MI ITEM #11677186
MFR #05168984
List Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05168984

0.165" Hole Diam, 1.365" OAL, Split Shank, Nylon Panel Rivet 1.295" Length Under Head, 1-1/8" Material Thickness, 3/8" Head Diam
MI ITEM #11677186
MFR #05168984

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.03/each for your price

Overview

Mfr description
05168984 05168984 3/8X1.365 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.3750 in, 3/8 in
  • Length Under Head
    1.2950 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.1650 in
  • Max Material Thickness
    1.1250 in
  • Minimum Hole Diameter
    0.1650 in
  • Overall Length
    1.3650 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text