Motion
05169107

Made in USA
05169107

0.24" Hole Diam, 37/64" OAL, Split Shank, Nylon Panel Rivet 0.522" Length Under Head, 0.345" Material Thickness, 1/2" Head Diam
MI ITEM #11677198
MFR #05169107
List Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05169107

0.24" Hole Diam, 37/64" OAL, Split Shank, Nylon Panel Rivet 0.522" Length Under Head, 0.345" Material Thickness, 1/2" Head Diam
MI ITEM #11677198
MFR #05169107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.50/each for your price

Overview

Mfr description
05169107 05169107 1/2X.578 NYL PUSH IN P
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

  • Head Diameter/Width
    0.5000 in, 1/2 in
  • Length Under Head
    0.5220 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.2400 in
  • Max Material Thickness
    0.3450 in
  • Minimum Hole Diameter
    0.2400 in
  • Overall Length
    0.5780 in
  • Shank Type
    Split
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text