Made in USA 05169156
Made in USA
05169156
0.24" Hole Diam, 0.713" OAL, Split Shank, Nylon Panel Rivet 0.674" Length Under Head, 1/2" Material Thickness, 1/2" Head Diam
MI ITEM #11677203
MFR #05169156
List Price
$1.05
/each
List Price
$1.05
/each
0.24" Hole Diam, 0.713" OAL, Split Shank, Nylon Panel Rivet 0.674" Length Under Head, 1/2" Material Thickness, 1/2" Head Diam
MI ITEM #11677203
MFR #05169156
Made in USA 05169156
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.24" Hole Diam, 0.713" OAL, Split Shank, Nylon Panel Rivet 0.674" Length Under Head, 1/2" Material Thickness, 1/2" Head Diam
MI ITEM #11677203
MFR #05169156

Availability:
In stock
List Price
$1.05
/each
List Price
$1.05
/each
Shipping
Shipping

Overview

Mfr Description
05169156 05169156 1/2X.734 NYL PUSH IN P
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.

Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data