Motion
05169248

Made in USA
05169248

0.093" Hole Diam, 0.595" OAL, Split Shank, Nylon Panel Rivet 0.545" Length Under Head, 0.46" Material Thickness, 0.155" Head Diam
Mi Item #11677212
MFR #05169248
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05169248

0.093" Hole Diam, 0.595" OAL, Split Shank, Nylon Panel Rivet 0.545" Length Under Head, 0.46" Material Thickness, 0.155" Head Diam
Mi Item #11677212
MFR #05169248

Mfr description
05169248 05169248 .155X.595 NYL PUSH IN
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Split shanks have two legs that compress through a hole and then fold over on the other side of the workpiece.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Head Diameter/Width
    0.1550 in
  • Length Under Head
    0.5450 in
  • Max Material Thickness
    0.4600 in
  • Maximum Hole Diameter
    0.0930 in
  • Minimum Hole Diameter
    0.0930 in
  • Overall Length
    0.5950 in

Details

  • Material
    Nylon
  • Shank Type
    Split
  • Type
    Panel Rivet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)