Motion
05169511

Made in USA
05169511

7/32" Hole Diam, Keyhole Shank, Nylon Panel Rivet 7/32" Material Thickness, 11/32" Head Diam
MI ITEM #11677234
MFR #05169511
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05169511

7/32" Hole Diam, Keyhole Shank, Nylon Panel Rivet 7/32" Material Thickness, 11/32" Head Diam
MI ITEM #11677234
MFR #05169511

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
05169511 05169511 7/32" .219PT NYLON KEY
  • Keyhole shanks have a keyhole-shaped design in the shank that allows fast, easy fastening.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Head Diameter/Width
    0.3438 in, 11/32 in
  • Material
    Nylon
  • Max Material Thickness
    0.2188 in, 7/32 in
  • Maximum Hole Diameter
    0.2190 in
  • Minimum Hole Diameter
    0.2188 in, 7/32 in
  • Shank Type
    Keyhole
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought