Motion
05169644

Made in USA
05169644

1/4" to 1/4" Hole Diam, Keyhole Shank, Nylon Panel Rivet 13/32" Material Thickness, 1/2" Head Diam
Mi Item #11677244
MFR #05169644
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05169644

1/4" to 1/4" Hole Diam, Keyhole Shank, Nylon Panel Rivet 13/32" Material Thickness, 1/2" Head Diam
Mi Item #11677244
MFR #05169644

Mfr description
05169644 05169644 1/4" .406PT NYLON KEY-
  • Keyhole shanks have a keyhole-shaped design in the shank that allows fast, easy fastening.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Head Diameter/Width
    0.5000 in, 1/2 in
  • Max Material Thickness
    0.4063 in, 13/32 in
  • Maximum Hole Diameter
    0.2500 in
  • Minimum Hole Diameter
    0.2500 in, 1/4 in

Details

  • Material
    Nylon
  • Shank Type
    Keyhole
  • Type
    Panel Rivet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)