Motion
05169677

Made in USA
05169677

3/16" Hole Diam, Ratchet Shank, Nylon Panel Rivet 1/2" Length Under Head, 0.025" to 0.365" Material Thickness, 3/8" Head Diam
MI ITEM #11677247
MFR #05169677
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05169677

3/16" Hole Diam, Ratchet Shank, Nylon Panel Rivet 1/2" Length Under Head, 0.025" to 0.365" Material Thickness, 3/8" Head Diam
MI ITEM #11677247
MFR #05169677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
05169677 05169677 .187H .500L NYL RATCHE
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Ratchet shanks feature two shanks that mate to create a secure connection. They are ideal for applications that require a rivet head on both sides of the workpiece.

Specifications

  • Head Diameter/Width
    0.3750 in, 3/8 in
  • Head Height
    0.0700 in
  • Length Under Head
    0.5000 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.1870 in
  • Max Material Thickness
    0.3650 in
  • Minimum Hole Diameter
    0.1870 in
  • Min Material Thickness
    0.0250 in
  • Shank Type
    Ratchet
  • Type
    Panel Rivet
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text