Motion
05169743

Made in USA
05169743

1/4" to 1/4" Hole Diam, Ratchet Shank, Nylon Panel Rivet 0.783" Length Under Head, 0.535" Material Thickness, 0.7" Head Diam
MI ITEM #11677254
MFR #05169743
List Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05169743

1/4" to 1/4" Hole Diam, Ratchet Shank, Nylon Panel Rivet 0.783" Length Under Head, 0.535" Material Thickness, 0.7" Head Diam
MI ITEM #11677254
MFR #05169743

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.75/each for your price

Overview

Mfr description
05169743 05169743 .250H .783L WHT NYL RA
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Ratchet shanks feature two shanks that mate to create a secure connection. They are ideal for applications that require a rivet head on both sides of the workpiece.

Specifications

  • Head Diameter/Width
    0.7000 in
  • Head Height
    0.1070 in
  • Length Under Head
    0.7830 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.2500 in
  • Max Material Thickness
    0.5350 in
  • Minimum Hole Diameter
    0.2500 in
  • Shank Type
    Ratchet
  • Type
    Panel Rivet
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought