Motion
05169750

Made in USA
05169750

9/32" Hole Diam, Ratchet Shank, Nylon Panel Rivet 0.891" Length Under Head, 1/12" to 1/2" Material Thickness, 5/8" Head Diam
MI ITEM #11677255
MFR #05169750
List Price$1.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05169750

9/32" Hole Diam, Ratchet Shank, Nylon Panel Rivet 0.891" Length Under Head, 1/12" to 1/2" Material Thickness, 5/8" Head Diam
MI ITEM #11677255
MFR #05169750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.30/each for your price

Overview

Mfr description
05169750 05169750 .281H .890L NYL RATCHE
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.
  • Ratchet shanks feature two shanks that mate to create a secure connection. They are ideal for applications that require a rivet head on both sides of the workpiece.

Specifications

  • Color
    Black
  • Head Diameter/Width
    0.6250 in, 5/8 in
  • Head Height
    0.1100 in
  • Length Under Head
    0.8910 in
  • Material
    Nylon
  • Max Material Thickness
    0.5000 in
  • Maximum Hole Diameter
    0.2810 in
  • Min Material Thickness
    0.0840 in
  • Minimum Hole Diameter
    0.2810 in
  • Shank Type
    Ratchet
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text