Motion
05169800

Made in USA
05169800

M2x0.40 Metric Coarse, 4mm Length Under Head Slotted Drive Machine Screw - Cheese Head, Grade 6/6 Nylon, Uncoated, Without Washer
MI ITEM #11677257
MFR #05169800
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05169800

M2x0.40 Metric Coarse, 4mm Length Under Head Slotted Drive Machine Screw - Cheese Head, Grade 6/6 Nylon, Uncoated, Without Washer
MI ITEM #11677257
MFR #05169800

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
05169800 05169800 2X4MM NYL CHEESE HEAD
  • Cheese head types have thick, cylindrical heads and deep drive slots
  • They are used when increased strength and driving power are needed
  • Machine screws without washers can be used with both flat and lock washers
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion
  • It is ideal for electrical applications or where corrosion is a concern
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener.

Specifications

  • Thread Size
    M2x0.40
  • Length
    4.00 mm
  • Drive Type
    Slotted
  • Material
    Nylon
  • Finish Coating
    Uncoated
  • System of Measurement
    Metric
  • Head Type
    Cheese
  • Length Measurement Type
    Length Under Head
  • Material Grade
    6/6
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought