Motion
05173869

Made in USA
05173869

0.131" to 0.135" Hole Diam, 0.455" OAL, Arrow Shank, Nylon Panel Rivet 0.395" Length Under Head, 1/16" to 1/8" Material Thickness, 0.27" Head Diam
MI ITEM #11677347
MFR #05173869
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173869

0.131" to 0.135" Hole Diam, 0.455" OAL, Arrow Shank, Nylon Panel Rivet 0.395" Length Under Head, 1/16" to 1/8" Material Thickness, 0.27" Head Diam
MI ITEM #11677347
MFR #05173869

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
05173869 05173869 131-141H .395L NYLON A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.1600 in
  • Head Diameter/Width
    0.2700 in
  • Head Height
    0.0600 in
  • Length Under Head
    0.3950 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.1350 in
  • Max Material Thickness
    0.1250 in
  • Minimum Hole Diameter
    0.1310 in
  • Min Material Thickness
    0.0620 in
  • Overall Length
    0.4550 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text