Motion
05173877

Made in USA
05173877

0.182" to 0.192" Hole Diam, 0.6" OAL, Arrow Shank, Nylon Panel Rivet 0.54" Length Under Head, 0.31" to 0.33" Material Thickness, 0.37" Head Diam
MI ITEM #11677348
MFR #05173877
List Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
05173877

0.182" to 0.192" Hole Diam, 0.6" OAL, Arrow Shank, Nylon Panel Rivet 0.54" Length Under Head, 0.31" to 0.33" Material Thickness, 0.37" Head Diam
MI ITEM #11677348
MFR #05173877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.15/each for your price

Overview

Mfr description
05173877 05173877 182-192H .540L NYLON A
  • Arrow shanks are compressed into holes and snap into place on the other side for a secure hold.
  • Panel rivets are inserted into punched or predrilled holes in thin materials. They are push-in fasteners that resist shaking, vibration, loosening and abrasion.

Specifications

  • Body Diameter
    0.2250 in
  • Head Diameter/Width
    0.3700 in
  • Head Height
    0.0600 in
  • Length Under Head
    0.5400 in
  • Material
    Nylon
  • Maximum Hole Diameter
    0.1920 in
  • Max Material Thickness
    0.3300 in
  • Minimum Hole Diameter
    0.1820 in
  • Min Material Thickness
    0.3100 in
  • Overall Length
    0.6000 in
  • Shank Type
    Arrow
  • Type
    Panel Rivet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text